Skip Content
FLUSH TUBE VACUUM BREAKER,FOR 2VEH8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLUSH TUBE VACUUM BREAKER,FOR 2VEH8

ZURN INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5WYH0
  • Mfr. Model # 5WYH0
  • UNSPSC # 40141616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Inlet (In.) 1-1/2"
  • For Use With Mfr. No. ZER6000AV-CPM
  • Material of Construction Zinc
  • Package Quantity 1
  • Includes Fastener Nut
  • Type Flush Valve
  • Item Flush Tube Vacuum Breaker
  • Size 30"
  • Fits Brand Zurn

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list