Skip Content
FLUSH TUBE,VACUUM BREAKER,3/4 X 9 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLUSH TUBE,VACUUM BREAKER,3/4 X 9 I

ZURN INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4HCY5
  • Mfr. Model # 4HCY5
  • UNSPSC # 23153403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.59 lbs

Technical Specs

  • Item Flush Tube
  • Inlet (In.) 3/4
  • Includes Nut
  • For Use With Flush Valves
  • Package Quantity 1
  • Size 3/4 x 9"
  • Type Vacuum Breaker
  • For Use With Mfr. Model Number ZEMS6000AV-EWS,ZEMS6000AV-EWS-IS,ZEMS6000AV-ULF,ZEMS6000AV-ULF-IS,ZEMS6000AV-WS1,ZEMS6000AV-WS1-IS,ZEMS6000AV-EWS-IS-YB-YC,ZEMS6000AV-YB-YC
  • For Use With Grainger Item Number 38ZL62, 38ZL79, 38ZL61, 38ZL78, 38ZL63, 38ZL80, 38ZL84
  • Fits Brand Zurn

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list