FLUSH TUBE,VACUUM BREAKER, 1 1/4 X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLUSH TUBE,VACUUM BREAKER, 1 1/4 X

ZURN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4HCY4
  • Mfr. Model # 4HCY4
  • UNSPSC # 23153403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.54 lbs

Technical Specs

  • For Use With Flush Valves
  • Inlet (In.) 1-1/8
  • Package Quantity 1
  • Item Flush Tube
  • Includes Nut
  • Size 1 1/4 x 9"
  • Type Vacuum Breaker
  • For Use With Grainger Item Number 38ZL54, 38ZL71, 38ZL55, 38ZL72
  • For Use With Mfr. Model Number ZEMS6000AV-HET,ZEMS6000AV-HET-IS, ZEMS6000AV-WS1, ZEMS6000AV-WS1-IS
  • Fits Brand Zurn

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list