Skip Content
FLUSH TRIM RTR BIT,CARBIDE TIPPED,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLUSH TRIM RTR BIT,CARBIDE TIPPED,1

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW16Y589
  • Mfr. Model # 16Y589
  • UNSPSC # 27112821
  • CATALOGUE PAGE # 445
  • Shipping Weight 0.05 lbs

Product Details

Flush Trim Router Bit, Carbide Tipped, Cutting Dia. (In.) 1/4, Depth of Cut (In.) 1, Flute Length (In.) 1, Number of Flutes 2, Cutting Length (In.) 1, Shank Dia. (In.) 1/4, Shank Length (In.) 1-5/16, Overall Length (In.) 2-5/8, Bearing Dia. (In.) 1/4, For Trimming High Pressure Plastic Laminates Flush With Edge Band Or Substrate

Technical Specs

  • Cutting Dia. (In.) 1/4
  • Application For Trimming High Pressure Plastic Laminates Flush with Edge Band Or Substrate
  • Bearing Dia. (In.) 1/4
  • Cutting Length (In.) 1
  • Depth of Cut (In.) 1
  • Item Flush Trim Router Bit
  • Flute Length (In.) 1
  • Material Carbide Tipped
  • Shank Dia. (In.) 1/4
  • Shank Length (In.) 1-5/16
  • Number of Flutes 2
  • Overall Length (In.) 2-5/8
  • Sub-Category Laminate and Trim Router Bit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list