Skip Content
FLUSH TRIM ROUTER BIT,1/2 X 2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLUSH TRIM ROUTER BIT,1/2 X 2 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW45J309
  • Mfr. Model # 45J309
  • UNSPSC # 27112821
  • CATALOGUE PAGE # 445
  • Shipping Weight 0.23 lbs

Technical Specs

  • Cutting Dia. (In.) 1/2
  • Bearing Dia. (In.) 1/2
  • Flute Length (In.) 2
  • Cutting Length (In.) 2
  • Application Designed for Through Template Cuts Where Guiding With a Ball Bearing Is Desired
  • Item Router Bit
  • Number of Flutes 3
  • Material Carbide Tipped
  • Overall Length (In.) 4-1/4
  • Shank Dia. (In.) 1/2
  • Shank Length (In.) 1-13/16
  • Sub-Category Laminate and Trim Router Bit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list