Skip Content
FLUSH,PUSHON/PUSHOFF OPERATOR,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLUSH,PUSHON/PUSHOFF OPERATOR,BLACK

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQZB5AH02
  • Mfr. Model # ZB5AH02
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Accessory Group A
  • Action Maintained
  • Colour Black
  • Item Non-Illuminated Pushbutton
  • Size 22mm
  • Standards UL Listed File Number E164353 CCN NKCR - CSA Certified File Number LR44087 Class 321103 - CE Marked
  • NEMA Rating NEMA 1/2/3/4/4X/13
  • Type of Operator Flush Button
  • Legend No Legend
  • Bezel Material Double-Insulated Plastic
  • Head Material Plastic
  • IP Rating 66
  • Basic Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list