FLUSH MOUNT LED CAB MARKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FLUSH MOUNT LED CAB MARKER

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO47063
  • Mfr. Model # 47063
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • Colour Yellow
  • Length 4-9/16"
  • Item Cab Marker
  • Width 2-1/4"
  • Material Polycarbonate
  • Mounting Type Flush
  • Lamp Type LED
  • Shape Rectangular
  • Used For Freightliner, Sterling, and Navistar Replacement
  • Termination Type Hardwired w/ 0.180 Bullet Termination
  • Volt Bulb 12
  • Current Rating 0.12 A
  • Sub-Category Clearance/Marker Lamps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list