Skip Content
FLUSH MOUNT BASE,SS,FOR 4.5 IN MAST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLUSH MOUNT BASE,SS,FOR 4.5 IN MAST

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM35Z837
  • Mfr. Model # 35Z837
  • UNSPSC # 24101630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 63.0 lbs

Technical Specs

  • Colour Silver
  • Finish Electropolishing
  • Material Welded Stainless Steel
  • Item Mounting Base
  • Capacity 500 lbs.
  • Mounting Type Portable
  • Mast Diameter 4-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list