FLUSH MOUNT ACCESS DOOR ADJUSTABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FLUSH MOUNT ACCESS DOOR ADJUSTABLE

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM20TL37
  • Mfr. Model # 20TL37
  • UNSPSC # 30171505
  • CATALOGUE PAGE # 1781
  • Shipping Weight 3.2 lbs

Technical Specs

  • Finish White Powder Coat Primer
  • Item Access Door
  • Door Height 11-1/2"
  • Rough Opening Height 11-1/2"
  • Door Width 11-1/2"
  • Rough Opening Width 11-1/2"
  • Features Adjustable, Magnetic
  • Material 20 ga. Cold Rolled Steel Door: 24 ga. Galvanized Steel Frame with Polymer Corners
  • Closure Type Screwdriver Operated Cam Latch and (4) Magnets
  • Mounting Hole Size Bendable Tabs and Holes 3/16''
  • Insulated / Uninsulated Uninsulated
  • Hinge Type None (Retaining Cables)
  • Flush Mount/Recessed Mount Flush Mount
  • Access Door Installation Wall or Ceiling

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list