Skip Content
FLUSH MOUNT ACCESS DOOR ADJUSTABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FLUSH MOUNT ACCESS DOOR ADJUSTABLE

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM20TL30
  • Mfr. Model # 20TL30
  • UNSPSC # 30171505
  • CATALOGUE PAGE # 1781
  • Shipping Weight 1.9 lbs

Technical Specs

  • Item Access Door
  • Finish White Powder Coat Primer
  • Door Height 7-1/2"
  • Door Width 7-1/2"
  • Rough Opening Height 7-1/2"
  • Rough Opening Width 7-1/2"
  • Features Adjustable, Magnetic
  • Material 20 ga. Cold Rolled Steel Door: 24 ga. Galvanized Steel Frame with Polymer Corners
  • Closure Type (4) Magnets
  • Mounting Hole Size Bendable Tabs and Holes 3/16''
  • Insulated / Uninsulated Uninsulated
  • Hinge Type None (Retaining Cables)
  • Access Door Installation Wall or Ceiling
  • Flush Mount/Recessed Mount Flush Mount

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list