FLUSH INDICATOR LIGHT RED 12V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FLUSH INDICATOR LIGHT RED 12V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE22NY41
  • Mfr. Model # 22NY41
  • UNSPSC # 39121534
  • CATALOGUE PAGE # 1324
  • Shipping Weight 0.02 lbs

Technical Specs

  • Colour Red
  • Item Flush Indicator Light
  • Material of Construction Nylon Body with Polycarbonate Lens and Stainless Steel Bezel
  • Size 1/2" Mounting Dia.
  • Lamp Type LED
  • Voltage 12
  • Shape Round
  • IP Rating 40
  • Standards cUL Listed
  • Panel Thickness 0.030" to 0.093"
  • Average Life 50,000 hr.
  • Current Drawn 17 mA
  • Electrical Connection 6" Wire Leads

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list