FLUSH INDICATOR LIGHT,8MM,24V,RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLUSH INDICATOR LIGHT,8MM,24V,RED

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE22NY75
  • Mfr. Model # 22NY75
  • UNSPSC # 39121534
  • CATALOGUE PAGE # 1324
  • Shipping Weight 0.01 lbs

Technical Specs

  • Colour Red
  • Item Indicator Light
  • Material of Construction Nylon Body, Polycarbonate Lens, Brass Nut
  • Lamp Type LED
  • Size 8 mm Mounting Dia.
  • Voltage 24
  • Shape Round
  • IP Rating 40 (65 with Seal)
  • Average Life 25,000 hr.
  • Standards cULus
  • Panel Thickness 0.024" to 0.055"
  • Current Drawn 12 mA
  • Electrical Connection 7/64" Tab

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list