Skip Content
FLUSH INDICATOR LIGHT,8MM,24V,AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FLUSH INDICATOR LIGHT,8MM,24V,AMBER

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE22NY76
  • Mfr. Model # 22NY76
  • UNSPSC # 39121534
  • CATALOGUE PAGE # 1324
  • Shipping Weight 0.01 lbs

Technical Specs

  • Colour Amber
  • Item Indicator Light
  • Material of Construction Nylon Body, Polycarbonate Lens, Brass Nut
  • Size 8 mm Mounting Dia.
  • Voltage 24
  • Shape Round
  • Lamp Type LED
  • Standards cULus
  • IP Rating 40 (65 with Seal)
  • Average Life 25,000 hr.
  • Current Drawn 12 mA
  • Electrical Connection 7/64" Tab
  • Panel Thickness 0.024" to 0.055"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list