FLUSH INDICATOR LIGHT,8MM,120V,GRN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLUSH INDICATOR LIGHT,8MM,120V,GRN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE22NY77
  • Mfr. Model # 22NY77
  • UNSPSC # 39121534
  • CATALOGUE PAGE # 1324
  • Shipping Weight 0.01 lbs

Technical Specs

  • Colour Green
  • Item Indicator Light
  • Material of Construction Nylon Body, Polycarbonate Lens, Brass Nut
  • Size 8 mm Mounting Dia.
  • Lamp Type LED
  • Shape Round
  • Voltage 120
  • Standards cULus
  • IP Rating 40 (65 with Seal)
  • Average Life 25,000 hr.
  • Current Drawn 4.16 mA
  • Electrical Connection 7/64" Tab
  • Panel Thickness 0.024" to 0.055"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list