FLUSH END POST 21 IN. YELLOW STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FLUSH END POST 21 IN. YELLOW STEEL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM22DN09
  • Mfr. Model # 22DN09
  • UNSPSC # 24101809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.0 lbs

Technical Specs

  • Colour Yellow
  • Includes Plastic Caps and Bolts
  • Item End Post
  • Net Weight 36 lbs.
  • Mounting Plate Dimensions 11" x 11"
  • For Use With 22DN01, 22DN02, 22DN03: 22DN04
  • Finish Powder Coated
  • Material Steel
  • Number of Mounting Holes 4
  • Mounting Hole Dia. 7/8"
  • Post Height 21"
  • Post Dimensions (W x D) 4" x 4"
  • Guard Rail Component Flush End Post
  • Guard Rail Mounting Style Bolt On
  • Guard Rail Levels Single

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list