Skip Content
FLUSH DOOR CAB 4SHF 36X18X72 #95 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLUSH DOOR CAB 4SHF 36X18X72 #95

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM3602-95
  • Mfr. Model # 3602-95
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 2010
  • Shipping Weight 320.0 lbs

Product Details

14 Gauge and 16 Gauge Welded Steel Storage CabinetsShelves are adjustable. Gray powder-coated finish. Shipped fully assembled. Provide a durable and secure way to store stock. Industrial 16-ga. cabinets are for general storage.

Technical Specs

  • Finish Textured Powder Coated
  • Includes (2) Keys, (4) Adjustable Shelves
  • Gauge 14
  • Material 14 Gauge Steel
  • Item Storage Cabinet with Adjustable Shelves
  • Number of Shelves 4
  • Overall Depth 18"
  • Cabinet Color Gray
  • Handle 3 Point Keyed Chrome Locking
  • Shelf Capacity 1,250 lbs.
  • Overall Height 72"
  • Overall Width 36"
  • Locking System 3 Point
  • Assembled/Unassembled Assembled
  • Locking Cabinet Yes
  • Cabinet Locking Mechanism Keyed
  • Locking Points 3 Points
  • Depth of Cabinet 18"
  • Height of Cabinet 72"
  • Width of Cabinet 36"
  • Number of Doors 2
  • Cabinet Strength Rating Industrial
  • Method of Construction Welded
  • Cabinet Style Shelving
  • Number of Drawers 0
  • Casters Included No
  • Cabinet Door Type Standard
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List