Skip Content
FLUSH DOOR CAB 3SHF 36X24X84 #95 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLUSH DOOR CAB 3SHF 36X24X84 #95

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM3500-95
  • Mfr. Model # 3500-95
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 2010
  • Shipping Weight 385.0 lbs

Product Details

36 in. wide cabinets with adjustable shelves. Fully loaded 14 gauge steel construction. Piano hinge doors. 3-point locking handles with 2 keys.

Technical Specs

  • Finish Textured Powder Coated
  • Gauge 14
  • Item 84" Tall Cabinet with 3 Shelves
  • Material 14 Gauge Steel
  • Number of Shelves 3
  • Overall Depth 24"
  • Cabinet Color Gray
  • Handle 3 Point Keyed Chrome Locking
  • Shelf Capacity 1,000 lbs.
  • Overall Width 36"
  • Assembled/Unassembled Assembled
  • Locking System 3 Point
  • Overall Height 84"
  • Cabinet Locking Mechanism Keyed
  • Locking Cabinet Yes
  • Locking Points 3 Points
  • Height of Cabinet 84"
  • Width of Cabinet 36"
  • Depth of Cabinet 24"
  • Number of Doors 2
  • Includes (2) Keys, (2) Adjustable Shelves
  • Method of Construction Welded
  • Cabinet Strength Rating Industrial
  • Cabinet Style Shelving
  • Number of Drawers 0
  • Casters Included No
  • Cabinet Door Type Standard
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List