Skip Content
FLUSH DOOR CAB 2SHF 36X24X42 #95 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLUSH DOOR CAB 2SHF 36X24X42 #95

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM3503-95
  • Mfr. Model # 3503-95
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 2010
  • Shipping Weight 210.0 lbs

Product Details

14 Gauge and 16 Gauge Welded Steel Storage CabinetsShelves are adjustable. Gray powder-coated finish. Shipped fully assembled. Provide a durable and secure way to store stock. Industrial 16-ga. cabinets are for general storage.

Technical Specs

  • Finish Textured Powder Coated
  • Gauge 14
  • Includes 2 Keys and 2 Adjustable Shelves
  • Item Storage Cabinet with Adjustable Shelves
  • Material 14 Gauge Steel
  • Cabinet Color Gray
  • Shelf Capacity 1,000 lbs.
  • Assembled/Unassembled Assembled
  • Cabinet Locking Mechanism Keyed
  • Locking Cabinet Yes
  • Height of Cabinet 42"
  • Locking Points 3 Points
  • Depth of Cabinet 24"
  • Width of Cabinet 36"
  • Number of Doors 2
  • Casters Included No
  • Cabinet Style Shelving
  • Number of Drawers 0
  • Cabinet Door Type Standard
  • Cabinet Handle Style Swing
  • Cabinet Height Range Counter Height
  • Method of Construction Welded
  • Cabinet Strength Rating Heavy-Duty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list