Skip Content
FLUSH DOOR CAB 2SHF 36X18X48 #95 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLUSH DOOR CAB 2SHF 36X18X48 #95

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM3600-95
  • Mfr. Model # 3600-95
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 2010
  • Shipping Weight 220.0 lbs

Product Details

14 Gauge and 16 Gauge Welded Steel Storage CabinetsShelves are adjustable. Gray powder-coated finish. Shipped fully assembled. Provide a durable and secure way to store stock. Industrial 16-ga. cabinets are for general storage.

Technical Specs

  • Gauge 14
  • Finish Textured Powder Coated
  • Item Storage Cabinet with Adjustable Shelves
  • Includes 2 Keys and 2 Adjustable Shelves
  • Material 14 Gauge Steel
  • Cabinet Color Gray
  • Shelf Capacity 1,250 lbs.
  • Assembled/Unassembled Assembled
  • Locking Points 3 Points
  • Locking Cabinet Yes
  • Height of Cabinet 48"
  • Cabinet Locking Mechanism Keyed
  • Depth of Cabinet 18"
  • Width of Cabinet 36"
  • Number of Doors 2
  • Number of Drawers 0
  • Casters Included No
  • Cabinet Door Type Standard
  • Cabinet Style Shelving
  • Cabinet Handle Style Swing
  • Cabinet Height Range Counter Height
  • Cabinet Strength Rating Heavy-Duty
  • Method of Construction Welded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list