Skip Content
FLUSH DOOR CAB 1SHF 36X24X34.5 #95 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLUSH DOOR CAB 1SHF 36X24X34.5 #95

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM3000-95
  • Mfr. Model # 3000-95
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 146.0 lbs

Technical Specs

  • Colour Gray
  • Depth (In.) 24
  • Finish Powder Coated
  • Includes 3-Point Locking Handle With 2 Keys, 6" Legs and 1 Fixed Shelf
  • Height (In.) 34-1/2
  • Item Work Table Cabinet
  • Type Double Door
  • Width (In.) 36
  • Tabletop Material Steel
  • Door Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list