!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLUSH DOOR CAB 1SHF 21X15X34.5 #95

FLUSH DOOR CAB 1SHF 21X15X34.5 #95

DURHAM

FLUSH DOOR CAB 1SHF 21X15X34.5 #95 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLUSH DOOR CAB 1SHF 21X15X34.5 #95

FLUSH DOOR CAB 1SHF 21X15X34.5 #95

DURHAM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $879.25 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # DHM3010-95
  • Mfr. Model # 3010-95
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 85.0 lbs

Technical Specs

  • Item Work Table Cabinet
  • Body Panel Type Solid
  • Cabinet Material Steel
  • Door Handle Type Swing
  • Duty Rating Heavy Duty
  • Frame Assembled Assembled
  • Lock Type Keyed
  • Mounting Location Freestanding
  • Overall Depth 24 1/4 in
  • Overall Width 24 1/4 in
  • Cabinet Finish Powder Coated
  • Panel Material Thickness 16 ga
  • Shelf Depth 21 1/8"
  • Shelf WxD 24" x 21 1/8"
  • Includes 3-Point Locking Handle With 2 Keys, 6" Legs and 1 Fixed Shelf
  • Leg Height 6"
  • Number of Keys 4
  • Base Type Legs
  • Cabinet Colour Gray
  • Cabinet Storage Components Shelves
  • Door Type Solid
  • For Use Indoors/Outdoors No
  • Load Capacity per Shelf 100 lb
  • Mobility Stationary
  • Number of Shelves 2
  • Overall Height 33 3/4 in
  • Audit Trail Storage None
  • Number of Doors 1
  • Shelf Adjustability Fixed
  • Shelf Width 24"
  • Door Locking Points 3
  • Includes Keys Yes
  • Method of Construction Welded

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list