Skip Content
FLUSH CLEAN OUT TEE,2 IN,PVC,140 F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLUSH CLEAN OUT TEE,2 IN,PVC,140 F

MUELLER INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CNY2
  • Mfr. Model # 1CNY2
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Schedule DWV
  • Max. Temp. 140 Degrees F
  • Standards Cell Class 12454, ASTM D1784
  • Colour White
  • Item Flush Cleanout Tee
  • Pipe Size 2"
  • Fittings Sub-Category Tees
  • Pipe Fitting Material PVC
  • Specific Fitting Shape Flush Cleanout Tee
  • Fitting Schedule/Class Schedule DWV
  • Basic Fitting Shape Tee
  • Fitting Connection Type FNPT x Hub x Hub
  • Pipe Size - Pipe Fitting 2"
  • Basic Fitting Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list