Skip Content
FLUSH BUSHING,4 X 2 IN,ABS,180 DEG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FLUSH BUSHING,4 X 2 IN,ABS,180 DEG

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1WJC3
  • Mfr. Model # 1WJC3
  • UNSPSC # 40141716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Flush Bushing
  • Temp. Range -40 to 180 Degrees F
  • Standards Cell Class 32222 as Defined In ASTM D3965
  • Pipe Fitting Material ABS
  • Specific Fitting Shape Flush Bushing
  • Fitting Connection Type Spigot x Hub
  • Basic Fitting Material Plastic
  • Basic Fitting Shape Bushing
  • Pipe Size - Pipe Fitting 4" x 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list