Skip Content
FLUSH BUSHING,1/2 X 3/8 IN,COPPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLUSH BUSHING,1/2 X 3/8 IN,COPPER

NIBCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VMH3
  • Mfr. Model # 1VMH3
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item Flush Bushing
  • Temp. Range -20 to 400 Degrees F
  • Outside Dia. 5/8 x 1/2"
  • Standards ASME/ANSI B16.22
  • Max. Pressure 722 psi @ 100 Degrees F
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Tube Size 1/2" x 3/8"
  • Specific Fitting Shape Flush Bushing
  • Basic Fitting Shape Bushing
  • Fitting Connection Type FTG x C
  • Pipe Size - Pipe Fitting 1/2" x 3/8"
  • Basic Fitting Material Metal
  • Tube Fitting Material Wrot Copper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list