Skip Content
FLUORESCENT TUBE CADDY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLUORESCENT TUBE CADDY

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5UEW9
  • Mfr. Model # 5UEW9
  • UNSPSC # 30191502
  • CATALOGUE PAGE # 1967
  • Shipping Weight 27.0 lbs

Product Details

Fluorescent Tube Caddy, Length 7-3/4 In., Width 24-1/2 In., Height 36 In., Max. Capacity 1000 Lb., Steel, Red Powder Coated Finish

Technical Specs

  • Finish Red Powder Coated
  • Height 36"
  • Material Steel Q235
  • Item Fluorescent Tube Caddy
  • Length 8"
  • For Use With 5UEW0 5UEW1 5UEW2 5UEW3 5UEW4 5UEW5
  • Width 24-1/2"
  • Load Capacity 1,000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list