Skip Content
FLUORESCENT TASK LIGHTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLUORESCENT TASK LIGHTS

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6MNT0
  • Mfr. Model # 6MNT0
  • UNSPSC # 24141707
  • CATALOGUE PAGE # 1205
  • Shipping Weight 5.28 lbs

Product Details

Task light, articulating arm. Fluorescent and incandescent lamp type. Watts 60/32. Push switch. Volts 120. White colour. Not waterproof. Arm length 18 inches. Overall reach 36 inches. Cord length 6 ft. Beam angle 60 degree. Material of construction, steel

Technical Specs

  • Includes Lamp
  • Colour Black
  • Item Dual Fluorescent and Incandescent Task Light
  • Material of Construction Steel/Plastic
  • Type Articulating Arm
  • Cord Length 6 ft.
  • Cord Conductor 3
  • Lamp Type Fluorescent and Incandescent
  • Mounting Type Clamp On
  • Suggested Lamp Item No. 6DZF1
  • Switch Push
  • Cord Type SVT
  • Watts 60/25
  • Voltage 120
  • Waterproof No
  • Standards ETL
  • Overall Reach 36"
  • Arm Length 18"
  • Beam Angle 60 Degrees
  • Manufacturers Warranty Length 2 yr.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list