FLUORESCENT TASK LIGHTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLUORESCENT TASK LIGHTS

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6MNR9
  • Mfr. Model # 6MNR9
  • UNSPSC # 24141707
  • CATALOGUE PAGE # 1205
  • Shipping Weight 6.82 lbs

Product Details

Fluorescent task lighting. Articulating arm. Weighted base. Push button switch. Arm length 12 inches with overall reach of 24 inches. 5 ft. cord length. Cord type SPT-2. cETL listed.

Technical Specs

  • Colour Black
  • Includes Lamp
  • Type Articulating Arm
  • Material of Construction Steel/Plastic
  • Item Fluorescent Task Light
  • Cord Conductor 2
  • Cord Length 5 ft.
  • Mounting Type Weighted Base
  • Cord Type SPT-2
  • Lamp Type Fluorescent
  • Suggested Lamp Item No. GELF13BX/E/850/ECO
  • Switch Push
  • Transformer 120 V
  • Watts 13
  • Voltage 120
  • Waterproof No
  • Standards ETL
  • Overall Reach 24"
  • Beam Angle 40 Degrees
  • Arm Length 12"
  • Manufacturers Warranty Length 2 yr.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list