Skip Content
FLUORESCENT TASK LIGHTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLUORESCENT TASK LIGHTS

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6MNR8
  • Mfr. Model # 6MNR8
  • UNSPSC # 24141707
  • CATALOGUE PAGE # 1205
  • Shipping Weight 2.09 lbs

Product Details

Task light, articulating arm. Fluorescent lamp type. Watts 13. Push switch. Volts 120. Transformer 120 V. Black colour. Not waterproof. Arm length 12 inches. Overall reach 24 inches. Cord length 5 ft. Beam angle 40 degrees. Material of construction, steel

Technical Specs

  • Colour Black
  • Includes Lamp
  • Cord Conductor 2
  • Type Articulating Arm
  • Item Fluorescent Task Light
  • Material of Construction Steel/Plastic
  • Cord Length 5 ft.
  • Lamp Type Fluorescent
  • Cord Type SPT-2
  • Switch Push
  • Mounting Type Clamp On
  • Suggested Lamp Item No. GELF13BX/E/850/ECO
  • Watts 13
  • Transformer 120 V
  • Voltage 120
  • Standards ETL
  • Arm Length 12"
  • Overall Reach 24"
  • Beam Angle 40 Degrees
  • Waterproof No
  • Manufacturers Warranty Length 2 yr.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list