Skip Content
FLUORESCENT TASK LIGHTS WITH 4PD53 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLUORESCENT TASK LIGHTS WITH 4PD53

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6MNR7
  • Mfr. Model # 6MNR7
  • UNSPSC # 24141707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.24 lbs

Technical Specs

  • Colour Black
  • Includes Lamp
  • Material of Construction Steel/Plastic
  • Item Task Light
  • Type Articulating Arm
  • Cord Conductor 2
  • Cord Type SPT-2
  • Cord Length 5 ft.
  • Lamp Type Fluorescent
  • Mounting Type Clamp On
  • Switch Push
  • Voltage 120
  • Waterproof No
  • Suggested Lamp Item No. GELF13BX/E/850/ECO
  • Watts 13
  • Standards ETL
  • Arm Length 12"
  • Overall Reach 24"
  • Beam Angle 45 Degrees

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List