Skip Content
FLUORESCENT T8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

FLUORESCENT T8

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF32T8SP50ECO
  • Mfr. Model # F32T8SP50ECO
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Product Details

Linear fluorescent lamp, 48 inches nominal length, rapid start, 32 watt, T8 diameter 1 inch (26 mm), medium bipin (G13) base, warm tone, low mercury, light output lumens initial 2750, light output lumens mean 2610, 36 per case.

Technical Specs

  • Item Enhanced Daylight
  • Bulb Color Temp. 5,000 K
  • Watts 32
  • Bulb Type Linear/Circline/U-Bend
  • Bulb Shape T8
  • Case Quantity 36
  • Lumens 2900
  • ANSI Code 1005-2
  • Bulb Designation F32T8/SPP50/ECO
  • Standards TCLP Compliant, Meets 2012 Lighting Legislation
  • Shatter-Resistant No
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Average Bulb Life 36,000 hr.
  • Bulb Technology Fluorescent
  • Color Rendering Index 80
  • Bulb Min. Starting Temp. 50 Degrees F
  • Bulb Primary Application General Purpose
  • Light Bulb Dia. 1"
  • Bulb Base Type Medium Bi-Pin (G13)
  • Light Appearance 5,000K and Above, Daylight
  • Max. Overall Bulb Length 48"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list