Skip Content
FLUORESCENT LIGHT TESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLUORESCENT LIGHT TESTER

FLUKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FET1000FLT
  • Mfr. Model # 1000FLT
  • UNSPSC # 41113600
  • CATALOGUE PAGE # 1156
  • Shipping Weight 1.32 lbs

Technical Specs

  • Item Fluorescent Light Tester
  • Voltage Range Up to 400 VAC
  • Includes Holster, Detachable Rod Extender, (4) AA Batteries, English/Spanish/French
  • Continuity Range (Ohms) Up to 1,000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list