Skip Content
FLUORESCENT LAMP T8 48 IN. L 5000K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLUORESCENT LAMP T8 48 IN. L 5000K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE21GR02
  • Mfr. Model # 21GR02
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Bulb Shape T8
  • Case Quantity 25
  • Item Linear Fluorescent Lamp
  • ANSI Code 1005-02
  • Bulb Designation F32T8/850/HL
  • Watts 32
  • Shatter-Resistant No
  • Bulb Color Temp. 5,000 K
  • Average Bulb Life 30,000 hr.
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 5,000K and Above, Cool White
  • Lumens 3000
  • Standards Meets 2012 Lighting Legislation Energy
  • Bulb Technology Fluorescent
  • Color Rendering Index 85
  • High Output Yes
  • Bulb Primary Application General Purpose
  • Bulb Min. Starting Temp. 14 Degrees F
  • Light Bulb Dia. 1"
  • Bulb Base Type Medium Bi-Pin (G13)
  • Max. Overall Bulb Length 48"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List