Discontinued with Replacement
FLUORESCENT LAMP T8 48 IN. L 5000K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FLUORESCENT LAMP T8 48 IN. L 5000K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE21GP95
  • Mfr. Model # 21GP95
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs
Suggested Replacement Product
FLUORESCENT LAMP,T8,48IN. L,28W,5000K

Your Price: NA

Technical Specs

  • Bulb Shape T8
  • Case Quantity 25
  • Item Linear Fluorescent Lamp
  • ANSI Code 1029-01
  • Bulb Designation F28T8/850/ES
  • Watts 28
  • Shatter-Resistant No
  • Average Bulb Life 30,000 hr.
  • Bulb Color Temp. 5,000 K
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 5,000K and Above, Daylight
  • Lumens 2650
  • Standards Meets 2012 Lighting Legislation Energy
  • Color Rendering Index 85
  • Light Technology Fluorescent
  • Bulb Min. Starting Temp. 14 Degrees F
  • Bulb Primary Application General Purpose
  • High Output No
  • Light Bulb Dia. 1"
  • Bulb Base Type Medium Bi-Pin (G13)
  • Max. Overall Bulb Length 48"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list