Skip Content
FLUORESCENT LAMP T8 48 IN. L 4100K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLUORESCENT LAMP T8 48 IN. L 4100K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE21GR01
  • Mfr. Model # 21GR01
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Bulb Shape T8
  • Case Quantity 25
  • Item Linear Fluorescent Lamp
  • ANSI Code 1005-02
  • Bulb Designation F32T8/841/HL
  • Average Bulb Life 30,000 hr.
  • Bulb Color Temp. 4,100 K
  • Shatter-Resistant No
  • Watts 32
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 4,000 - 4,999K, Cool White
  • Lumens 3100
  • Standards Meets 2012 Lighting Legislation Energy
  • Bulb Technology Fluorescent
  • Color Rendering Index 85
  • High Output Yes
  • Bulb Min. Starting Temp. 14 Degrees F
  • Bulb Primary Application General Purpose
  • Light Bulb Dia. 1"
  • Bulb Base Type Medium Bi-Pin (G13)
  • Max. Overall Bulb Length 48"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list