Discontinued with Replacement
FLUORESCENT LAMP T8 48 IN. L 4100K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FLUORESCENT LAMP T8 48 IN. L 4100K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE21GP92
  • Mfr. Model # 21GP92
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs
Suggested Replacement Product
FLUORESCENT LAMP,T8,48IN. L,25W,5000K

Your Price: NA

Technical Specs

  • Bulb Shape T8
  • Item Linear Fluorescent Lamp
  • Case Quantity 25
  • ANSI Code 1028-01
  • Watts 25
  • Bulb Designation F25T8/841/ES
  • Shatter-Resistant No
  • Average Bulb Life 30,000 hr.
  • Bulb Color Temp. 4,100 K
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 4,000 - 4,999K, Cool White
  • Lumens 2450
  • Standards Meets 2012 Lighting Legislation Energy
  • Light Technology Fluorescent
  • High Output No
  • Color Rendering Index 85
  • Bulb Min. Starting Temp. 14 Degrees F
  • Light Bulb Dia. 1"
  • Bulb Primary Application General Purpose
  • Bulb Base Type Medium Bi-Pin (G13)
  • Max. Overall Bulb Length 48"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list