Skip Content
Discontinued with Replacement
FLUORESCENT LAMP T8 48 IN. L 3500K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLUORESCENT LAMP T8 48 IN. L 3500K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE21GP94
  • Mfr. Model # 21GP94
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs
Suggested Replacement Product
FLUORESCENT LAMP,T8,48IN. L,28W,3500K

Price: NA

Technical Specs

  • Item Linear Fluorescent Lamp
  • Case Quantity 25
  • Bulb Shape T8
  • ANSI Code 1029-01
  • Bulb Designation F28T8/835/ES
  • Watts 28
  • Average Bulb Life 30,000 hr.
  • Shatter-Resistant No
  • Bulb Color Temp. 3,500 K
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 3,000 - 3,999K, Soft White
  • Lumens 2700
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Standards Meets 2012 Lighting Legislation Energy
  • Bulb Technology Fluorescent
  • Color Rendering Index 85
  • High Output No
  • Bulb Min. Starting Temp. 14 Degrees F
  • Bulb Primary Application General Purpose
  • Light Bulb Dia. 1"
  • Bulb Base Type Medium Bi-Pin (G13)
  • Max. Overall Bulb Length 48"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List