Skip Content
Discontinued with Replacement
FLUORESCENT LAMP T8 48 IN. L 3000K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLUORESCENT LAMP T8 48 IN. L 3000K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE21GP90
  • Mfr. Model # 21GP90
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs
Suggested Replacement Product
FLUORESCENT LAMP,T8,48IN. L,25W,3500K

Price: NA

Technical Specs

  • ANSI Code 1028-01
  • Bulb Shape T8
  • Case Quantity 25
  • Item Linear Fluorescent Lamp
  • Bulb Designation F25T8/830/ES
  • Watts 25
  • Shatter-Resistant No
  • Average Bulb Life 30,000 hr.
  • Bulb Color Temp. 3,000 K
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 3,000 - 3,999K, Warm White
  • Lumens 2500
  • Standards Meets 2012 Lighting Legislation Energy
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Bulb Technology Fluorescent
  • Color Rendering Index 85
  • High Output No
  • Bulb Min. Starting Temp. 14 Degrees F
  • Bulb Primary Application General Purpose
  • Light Bulb Dia. 1"
  • Bulb Base Type Medium Bi-Pin (G13)
  • Max. Overall Bulb Length 48"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list