Skip Content
FLUORESCENT LAMP,T12,NEUTRAL,3500K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLUORESCENT LAMP,T12,NEUTRAL,3500K

SHAT-R-SHIELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG33H566
  • Mfr. Model # 33H566
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Item Fluorescent Linear Lamp
  • Case Quantity 30
  • Bulb Shape T12
  • Bulb Designation F40T12/ECO
  • Watts 40
  • Standards UL Listed and NSF Certified. Meet FDA, OSHA, ASME, and CFIA Regulations,Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant Yes
  • Average Bulb Life 24,000 hr.
  • Bulb Color Temp. 3,500 K
  • Light Appearance 3,000 - 3,999K, Soft White
  • Bulb Type Linear/Circline/U-Bend
  • Lumens 2550
  • Color Rendering Index 88
  • Bulb Technology Fluorescent
  • Bulb Primary Application General Purpose
  • Bulb Base Type Medium Bi-Pin (G13)
  • Light Bulb Dia. 1-1/2"
  • High Output No
  • Max. Overall Bulb Length 48"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list