Skip Content
FLUORESCENT LAMP,T12,COOL WHITE,410 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLUORESCENT LAMP,T12,COOL WHITE,410

SHAT-R-SHIELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG33H567
  • Mfr. Model # 33H567
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Item Fluorescent Linear Lamp
  • Case Quantity 30
  • Bulb Designation F75T12/ECO
  • Bulb Shape T12
  • Watts 40
  • Standards UL Listed and NSF Certified. Meet FDA, OSHA, ASME, and CFIA Regulations,Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant Yes
  • Average Bulb Life 24,000 hr.
  • Bulb Color Temp. 4,100 K
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 4,000 - 4,999K, Cool White
  • Lumens 2600
  • Light Technology Fluorescent
  • Color Rendering Index 89
  • Bulb Primary Application General Purpose
  • High Output No
  • Light Bulb Dia. 1-1/2"
  • Max. Overall Bulb Length 48"
  • Bulb Base Type Medium Bi-Pin (G13)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list