Skip Content
FLUORESCENT LAMP RECESSED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLUORESCENT LAMP RECESSED

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO61391
  • Mfr. Model # 61391
  • UNSPSC # 25173001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Colour White/Clear
  • Depth 59/100"
  • Item Dome Lamp
  • Material Polycarbonate
  • Lamp Type LED
  • Mounting Type Surface
  • Shape Round
  • Diameter 6-1/2"
  • Termination Type Hardwired
  • Volt Bulb 12
  • Current Rating 0.7 A
  • Lamp Life 3 Years
  • Sub-Category Interior Lighting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list