Skip Content
FLUORESCENT LAMP 58 WAT, MED PIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLUORESCENT LAMP 58 WAT, MED PIN

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF58T8A41PLYLXLR
  • Mfr. Model # F58T8A41PLYLXLR
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Fluorescent Linear Lamp
  • Case Quantity 25
  • Bulb Shape T8
  • Bulb Designation F58T8/840/PLYX/CT
  • Watts 58
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Average Bulb Life 15,000 hr.
  • Bulb Color Temp. 4,100 K
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 4,000 - 4,999K, Cool White
  • Lumens 5200
  • Light Technology Fluorescent
  • Color Rendering Index 85
  • Bulb Min. Starting Temp. -20 Degrees F
  • Bulb Primary Application Cooler/Freezer
  • Light Bulb Dia. 1"
  • Bulb Base Type Medium Bi-Pin (G13)
  • Max. Overall Bulb Length 60"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list