FLUORESCENT FIXTURES,PENDANT,LOUVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FLUORESCENT FIXTURES,PENDANT,LOUVER

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE22PV04
  • Mfr. Model # 22PV04
  • UNSPSC # 39111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.94 lbs

Technical Specs

  • Height 2-11/64"
  • Item Fluorescent Fixture
  • Lamp Quantity 2
  • Width 6-35/64"
  • Length 46-27/32"
  • Ambient Temp. Range 0 Degrees F to 104 Degrees F
  • Ballast Type 2-Lamp, Programmed Rapid Start Electronic
  • Description/Special Features Clear Acrylic Louver
  • Housing Finish Oxygenation
  • Housing Material Aluminum
  • Lamp Included No
  • Lamp Type F28T5
  • Lamp Watts 28
  • Mounting Pendant
  • Voltage 120 - 277
  • Suggested Lamp Item No. GELF28WT5841ECO
  • Standards cULus Listed
  • Fixture Wattage 112
  • Lens Type Acrylic
  • Energy Star Compliant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list