Skip Content
FLUORESCENT FIXTURE,HIGH BAY,F54T5H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLUORESCENT FIXTURE,HIGH BAY,F54T5H

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2NAZ5
  • Mfr. Model # 2NAZ5
  • UNSPSC # 39111501
  • CATALOGUE PAGE # 1172
  • Shipping Weight 20.55 lbs

Technical Specs

  • Ballast Quantity 2
  • Height 4-3/4"
  • Item Fluorescent High Bay Fixture
  • Lamp Quantity 6
  • Length 48"
  • Width 17-1/2"
  • Space to Mtg. Height Ratio 20 - 40 ft.
  • Ambient Temp. Range 32 to 104 Degrees F
  • Ballast Type Electronic
  • Description/Special Features Motion Sensor
  • Housing Finish White Powder Paint
  • Housing Material Steel
  • Lamp Included No
  • Lamp Type F54T5HO
  • Lamp Watts 51
  • Reflector Type White Apertures
  • Suggested Lamp Item No. 4XMJ1
  • Light Distribution Wide
  • Voltage 120 - 277
  • Mounting Ceiling Or Suspended
  • Standards UL Listed
  • Fixture Wattage 360

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list