Skip Content
FLUORESCENT FIXTURE,HIGH BAY,F54T5H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLUORESCENT FIXTURE,HIGH BAY,F54T5H

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2NAZ1
  • Mfr. Model # 2NAZ1
  • UNSPSC # 39111501
  • CATALOGUE PAGE # 1172
  • Shipping Weight 15.55 lbs

Technical Specs

  • Height 4-1/2"
  • Item Fluorescent High Bay Fixture
  • Lamp Quantity 4
  • Ballast Quantity 1
  • Space to Mtg. Height Ratio 20 - 40 ft.
  • Width 12-2/5"
  • Length 48"
  • Ballast Type Electronic
  • Ambient Temp. Range 32 to 104 Degrees F
  • Description/Special Features Motion Sensor
  • Housing Finish White Powder Paint
  • Housing Material Steel
  • Lamp Type F54T5HO
  • Lamp Included No
  • Lamp Watts 51
  • Voltage 120 - 277
  • Mounting Ceiling Or Suspended
  • Suggested Lamp Item No. 4XMJ7
  • Light Distribution Wide
  • Reflector Type White Apertures
  • Standards UL Listed
  • Fixture Wattage 240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list