Skip Content
FLUORESCENT FIXTURE,HIGH BAY,F54T5H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLUORESCENT FIXTURE,HIGH BAY,F54T5H

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2NAX8
  • Mfr. Model # 2NAX8
  • UNSPSC # 39111501
  • CATALOGUE PAGE # 1172
  • Shipping Weight 4.0 lbs

Technical Specs

  • Height 4-1/2"
  • Ballast Quantity 1
  • Item Fluorescent High Bay Fixture
  • Length 48"
  • Lamp Quantity 4
  • Width 12-2/5"
  • Ambient Temp. Range 32 to 104 Degrees F
  • Space to Mtg. Height Ratio 20 - 40 ft.
  • Ballast Type Electronic
  • Description/Special Features Motion Sensor
  • Housing Finish White Powder Paint
  • Lamp Watts 51
  • Housing Material Steel
  • Lamp Included No
  • Lamp Type F54T5HO
  • Mounting Ceiling Or Suspended
  • Suggested Lamp Item No. 4XMJ7
  • Voltage 120 - 277
  • Reflector Type MIRO Apertures
  • Light Distribution Narrow
  • Fixture Wattage 240
  • Standards UL Listed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list