Skip Content
FLUORESCENT FIXTURE,HIGH BAY,F54T5H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLUORESCENT FIXTURE,HIGH BAY,F54T5H

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2NAX7
  • Mfr. Model # 2NAX7
  • UNSPSC # 39111501
  • CATALOGUE PAGE # 1172
  • Shipping Weight 10.0 lbs

Technical Specs

  • Ballast Quantity 1
  • Lamp Quantity 4
  • Item Fluorescent High Bay Fixture
  • Height 4-1/2"
  • Length 48"
  • Space to Mtg. Height Ratio 20 - 40 ft.
  • Width 12-2/5"
  • Ambient Temp. Range 32 - 104 Degrees F
  • Ballast Type Electronic
  • Housing Finish White Powder Paint
  • Lamp Included No
  • Housing Material Steel
  • Lamp Watts 54
  • Mounting Ceiling Or Suspended
  • Lamp Type F54T5HO
  • Suggested Lamp Item No. GGE4XMJ7
  • Series LumaPro Series
  • Voltage 120 - 277
  • Reflector Type MIRO Apertures
  • Light Distribution Narrow
  • Standards UL Listed
  • Fixture Wattage 240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list