Skip Content
FLUORESCENT FIXTURE,HIGH BAY,F32T8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLUORESCENT FIXTURE,HIGH BAY,F32T8

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2NAZ9
  • Mfr. Model # 2NAZ9
  • UNSPSC # 39111501
  • CATALOGUE PAGE # 1172
  • Shipping Weight 18.9 lbs

Technical Specs

  • Height 4-3/4"
  • Lamp Quantity 6
  • Ballast Quantity 2
  • Item Fluorescent High Bay Fixture
  • Space to Mtg. Height Ratio 20 - 40 ft.
  • Length 48"
  • Width 17-1/2"
  • Ballast Type Electronic
  • Ambient Temp. Range 32 to 104 Degrees F
  • Description/Special Features Motion Sensor
  • Housing Finish White Powder Paint
  • Housing Material Steel
  • Lamp Included No
  • Lamp Type F32T8
  • Mounting Ceiling Or Suspended
  • Lamp Watts 28
  • Suggested Lamp Item No. 4XMJ1
  • Voltage 120 - 277
  • Light Distribution Wide
  • Standards UL Listed
  • Reflector Type White Apertures
  • Fixture Wattage 220

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list