Skip Content
FLUORESCENT FIXTURE,HIGH BAY,F32T8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLUORESCENT FIXTURE,HIGH BAY,F32T8

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2NAZ6
  • Mfr. Model # 2NAZ6
  • UNSPSC # 39111501
  • CATALOGUE PAGE # 1172
  • Shipping Weight 10.0 lbs

Technical Specs

  • Ballast Quantity 2
  • Height 4-3/4"
  • Lamp Quantity 6
  • Item Fluorescent High Bay Fixture
  • Length 48"
  • Space to Mtg. Height Ratio 20 - 40 ft.
  • Ambient Temp. Range 32 to 104 Degrees F
  • Housing Finish White Powder Paint
  • Width 17-1/2"
  • Ballast Type Electronic
  • Housing Material Steel
  • Lamp Watts 28
  • Mounting Ceiling Or Suspended
  • Lamp Included No
  • Lamp Type F32T8
  • Reflector Type MIRO Apertures
  • Suggested Lamp Item No. 4XMJ1
  • Light Distribution Narrow
  • Voltage 120 - 277
  • Standards UL Listed
  • Fixture Wattage 220

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list