FLUORESCENT FIXTURE,HIGH BAY,F54T5H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FLUORESCENT FIXTURE,HIGH BAY,F54T5H

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2NAZ4
  • Mfr. Model # 2NAZ4
  • UNSPSC # 39111501
  • CATALOGUE PAGE # 1172
  • Shipping Weight 19.1 lbs

Technical Specs

  • Item Fluorescent High Bay Fixture
  • Lamp Quantity 6
  • Height 4-3/4"
  • Ballast Quantity 2
  • Length 48"
  • Space to Mtg. Height Ratio 20 - 40 ft.
  • Ballast Type Electronic
  • Ambient Temp. Range 32 to 104 Degrees F
  • Width 17-1/2"
  • Lamp Included No
  • Lamp Type F54T5HO
  • Housing Finish White Powder Paint
  • Housing Material Steel
  • Mounting Ceiling Or Suspended
  • Lamp Watts 51
  • Suggested Lamp Item No. 4XMJ7
  • Light Distribution Wide
  • Fixture Wattage 360
  • Voltage 120 - 277
  • Standards UL Listed
  • Reflector Type White Apertures

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list