FLUORESCENT FIXTURE,HIGH BAY,F54T5H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLUORESCENT FIXTURE,HIGH BAY,F54T5H

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2NAX9
  • Mfr. Model # 2NAX9
  • UNSPSC # 39111501
  • CATALOGUE PAGE # 1172
  • Shipping Weight 45.0 lbs

Technical Specs

  • Ballast Quantity 1
  • Item Fluorescent High Bay Fixture
  • Space to Mtg. Height Ratio 20 - 40 ft.
  • Ballast Type Electronic
  • Housing Finish White Powder Paint
  • Mounting Ceiling Or Suspended
  • Lamp Included No
  • Suggested Lamp Item No. 4XMJ7
  • Reflector Type White Apertures
  • Light Distribution Wide
  • Standards UL Listed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list